

€180.68/ pieceexcl. VAT
€218.62incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1219 |
Execution | Locking device straight type |
Suitable for type | Straight storm valve |
Suitable for size | DN125 - DN150 |
Material | Brass |