ECON®

ECON® Liner 12594 weld ISO 60,3x2 316L DN50

  • ERIKS:12682282
  • Manufacturer:8716901091925
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€16.92/ pieceexcl. VAT

€20.47incl. VAT

66 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12594
Shape
Nipple
Material
Stainless steel
Material quality
SS316L
Nominal inner diameter
DN50
External tube diameter of connection
60.3 mm
Connection
Weld
Standard welding connection
ISO 1127