

€14.11/ pieceexcl. VAT
€17.07incl. VAT
46 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12594 |
Shape | Nipple |
Material | Stainless steel |
Material quality | SS304 |
Nominal inner diameter | DN50 |
External tube diameter of connection | 60.3 mm |
Connection | Weld |
Standard welding connection | ISO 1127 |