ECON®

ECON® Liner 12594 weld ISO 114,3x2,6 316L DN100

  • ERIKS:12682287
  • Manufacturer:8716901090386
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€45.73/ pieceexcl. VAT

€55.33incl. VAT

72 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12594
Shape
Nipple
Material
Stainless steel
Material quality
SS316L
Nominal inner diameter
DN100
Connection
Weld
Standard welding connection
ISO 1127