

€37.57/ pieceexcl. VAT
€45.46incl. VAT
7 In stock - Estimated delivery date 23/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12594 |
Shape | Nipple |
Material | Stainless steel |
Material quality | SS304 |
Nominal inner diameter | DN100 |
External tube diameter of connection | 114.3 mm |
Connection | Weld |
Standard welding connection | ISO 1127 |