ECON®

ECON® Liner 12506 weld BS 76,2x1,65 316L 3"

  • ERIKS:12682230
  • Manufacturer:8716901090829
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€22.87/ pieceexcl. VAT

€27.67incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12506
Shape
Nipple
Material
Stainless steel
Material quality
SS316L
Nominal inner diameter
3"
External tube diameter of connection
76.2 mm
Connection
Weld
Standard connection
Imperial 3A / ASME BPE