ECON®

ECON® Liner 12506 weld BS 76,2x1,65 304 3"

  • ERIKS:12682236
  • Manufacturer:8716901090638
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€19.72/ pieceexcl. VAT

€23.86incl. VAT

Estimated delivery date - 07/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12506
Shape
Nipple
Material
Stainless steel
Material quality
SS304
Nominal inner diameter
3"
External tube diameter of connection
76.2 mm
Connection
Weld
Standard connection
Imperial 3A / ASME BPE