

€22.78/ pieceexcl. VAT
€27.56incl. VAT
23 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12506 |
Shape | Nipple |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | 2.1/2" |
External tube diameter of connection | 63.5 mm |
Connection | Weld |
Standard connection | Imperial 3A / ASME BPE |