ECON®

ECON® Liner 12506 weld BS 50,8x1,65 316L 2"

  • ERIKS:12682228
  • Manufacturer:8716901092274
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€14.37/ pieceexcl. VAT

€17.39incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12506
Shape
Nipple
Material
Stainless steel
Material quality
SS316L
Nominal inner diameter
2"
External tube diameter of connection
50.8 mm
Connection
Weld
Standard connection
Imperial 3A / ASME BPE