

€12.50/ pieceexcl. VAT
€15.13incl. VAT
72 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12506 |
Shape | Nipple |
Material | Stainless steel |
Material quality | SS304 |
Nominal inner diameter | 2" |
External tube diameter of connection | 50.8 mm |
Connection | Weld |
Standard connection | Imperial 3A / ASME BPE |