

€9.95/ pieceexcl. VAT
€12.04incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12506 |
Shape | Nipple |
Material | Stainless steel |
Material quality | SS304 |
Nominal inner diameter | 1.1/2" |
External tube diameter of connection | 38.1 mm |
Connection | Weld |
Standard connection | Imperial 3A / ASME BPE |