ECON®

ECON® Liner 12506 weld BS 25,4x1,65 316L 1"

  • ERIKS:12682226
  • Manufacturer:8716901090225
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€8.76/ pieceexcl. VAT

€10.60incl. VAT

118 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12506
Shape
Nipple
Material
Stainless steel
Material quality
SS316L
Nominal inner diameter
1"
External tube diameter of connection
25.4 mm
Connection
Weld
Standard connection
Imperial 3A / ASME BPE