

€7.82/ pieceexcl. VAT
€9.46incl. VAT
Estimated delivery date - 09/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12506 |
Shape | Nipple |
Material | Stainless steel |
Material quality | SS304 |
Nominal inner diameter | 1" |
External tube diameter of connection | 25.4 mm |
Connection | Weld |
Standard connection | Imperial 3A / ASME BPE |