ECON®

ECON® Liner 12506 weld BS 101,6x2,1 316L 4"

  • ERIKS:12682231
  • Manufacturer:8716901091727
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€40.38/ pieceexcl. VAT

€48.86incl. VAT

32 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12506
Shape
Nipple
Material
Stainless steel
Material quality
SS316L
Nominal inner diameter
4"
External tube diameter of connection
101.6 mm
Connection
Weld
Standard connection
Imperial 3A / ASME BPE