ECON®

ECON® Liner 12506 weld BS 101,6x2,1 304 4"

  • ERIKS:12682237
  • Manufacturer:8716901091765
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€34.00/ pieceexcl. VAT

€41.14incl. VAT

Estimated delivery date - 04/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12506
Shape
Nipple
Material
Stainless steel
Material quality
SS304
Nominal inner diameter
4"
External tube diameter of connection
101.6 mm
Connection
Weld
Standard connection
Imperial 3A / ASME BPE