

€25.42/ pieceexcl. VAT
€30.76incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12436 |
Shape | Nipple |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | DN80 |
External tube diameter of connection | 85 mm |
Connection | Welded end |
Standard welding connection | DIN 11850 row 2 |
Standard connection | EN 10357 |