

€12.67/ pieceexcl. VAT
€15.33incl. VAT
107 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12436 |
Shape | Nipple |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | DN40 |
External tube diameter of connection | 41 mm |
Connection | Welded end |
Standard welding connection | DIN 11850 row 2 |
Standard connection | EN 10357 |