ECON®

ECON® Liner 12436 weld DIN 23x1,5 316L DN20

  • ERIKS:12682240
  • Manufacturer:8716901091758
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€7.52/ pieceexcl. VAT

€9.10incl. VAT

77 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12436
Shape
Nipple
Material
Stainless steel
Material quality
SS316L
Nominal inner diameter
DN20
External tube diameter of connection
23 mm
Connection
Welded end
Standard welding connection
DIN 11850 row 2
Standard connection
EN 10357