

€63.07/ pieceexcl. VAT
€76.31incl. VAT
Estimated delivery date - 04/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12436 |
Shape | Nipple |
Material | Stainless steel |
Material quality | SS304 |
Nominal inner diameter | DN150 |
External tube diameter of connection | 154 mm |
Connection | Welded end |
Standard welding connection | DIN 11850 row 2 |
Standard connection | EN 10357 |
€86.70/ pieceexcl. VAT
€104.91incl. VAT
6 In stock - Estimated delivery date 06/11/2026€86.70/ pieceexcl. VAT
€104.91incl. VAT
6 In stock - Estimated delivery date 06/11/2026