




€1,374.00/ pieceexcl. VAT
€1,662.54incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1578 |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | ASTM A216 WCB |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN65 |
Connection | Flange |
Pressure rating | PN16 |
Pressure rating flange | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 154 mm |
Sealing | PTFE |
Material disc | ASTM A351 CF8 |
Material valve nut | ASTM A351 CF8 |
Material cover | ASTM A216 WCB |
Material cover gasket | TFM1600 |