ECON®

ECON® Lever Type: 6001A Stainless steel Suitable for: ISO 5211 Direct Mount Flange DN full bore: DN150

  • ERIKS:13495599
  • Manufacturer:8716901142313
Image 1
Image 2
Image 1
Image 2
Save to list

€143.65/ pieceexcl. VAT

€173.82incl. VAT

31 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6001A
Execution
T-bar
Material
Stainless steel
Material quality
1.4301
Connection
Flange
DN full bore
DN150
With locking device
No