

€15.92/ pieceexcl. VAT
€19.26incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Material | AISI 316 |
Connection termination size | 1.1/4" |
Elbow angle | 0 ° |
Connection termination size 2 | 1.1/4" |
Shape | T-piece |
Temperature range | from -196 to 550 °C |