ECON®

ECON® Inverted bucket steam trap Type 8964ES stainless steel maximum pressure difference 9 bar PN40 stainless steel swivel flange

  • ERIKS:13024948
  • Manufacturer:8716901212634
Image 1
Image 2
Image 1
Image 2
Save to list

€374.85/ pieceexcl. VAT

€453.57incl. VAT

Estimated delivery date - 01/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
8964E
Housing material
Stainless steel
Material quality
ASTM A351 CF8
Nominal inner diameter
Universal
Connection
Swivel Flange
Pressure rating
PN40
Maximum pressure difference
9 bar
Flange material
Stainless steel
Material inner parts
Stainless steel
With built-in filter
No