ECON®

ECON® Inverted bucket steam trap Type 8964E stainless steel maximum pressure difference 17 bar PN40 stainless steel swivel flange

  • ERIKS:12981739
  • Manufacturer:8716901212610
Image 1
Image 2
Image 1
Image 2
Save to list

€374.85/ pieceexcl. VAT

€453.57incl. VAT

Estimated delivery date - 01/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
8964E
Housing material
Stainless steel
Material quality
ASTM A351 CF8
Nominal inner diameter
Universal
Connection
Swivel Flange
Pressure rating
PN40
Maximum pressure difference
17 bar
Flange material
Stainless steel
Material inner parts
Stainless steel
With built-in filter
No