ECON®

ECON® Inverted bucket steam trap Type 8963EL stainless steel maximum pressure difference 28 bar PN40 DN20

  • ERIKS:12714729
  • Manufacturer:8716901045072
Image 1
Image 2
Image 1
Image 2
Save to list

€407.58/ pieceexcl. VAT

€493.17incl. VAT

Estimated delivery date - 10/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
8963E
Housing material
Stainless steel
Material quality
ASTM A351 CF8
Nominal inner diameter
DN20
Connection
Flange
Pressure rating
PN40
Maximum pressure difference
28 bar
Flange material
Stainless steel
Material inner parts
Stainless steel
With built-in filter
No