





Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | EDR |
Type | 21502 |
Transmission | Quarter turn |
Type of drive | Hydraulic |
Type of regulation | On/Off |
Operating principle | Double acting |
Model | EDR-1 |
Double-acting torque | 180 Nm |
Signal pressure | 135 bar |
Test pressure | 240 bar |
Top flange standard | ISO 5211 |
Mounting flange | F07 |
Mounting flange 2 | F10 |
Actuator stem shape | Double square |
Square dimensions | 17 mm |
Shaft diameter | 40 mm |
Depth connection | 28 mm |
Maximum angle of rotation | 92 ° |
With mechanical setting indicator | Yes |
Hydraulic connection | 1/4" BSP |
Material housing | Ductile cast iron |
Material quality | GGG40.3 (GJS-400-15) |
Housing surface protection | Epoxy coated |
Spindle material | Steel |
Material bolts | Stainless steel |
Ambient temperature | from -20 to 80 °C |
A | 88 mm |
B | 116 mm |
H | 90 mm |
L | 275 mm |
Weight | 7 kg |