ECON®

ECON® Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:11811605
  • Manufacturer:8716901022530
Image 1
Image 2
Image 1
Image 2
Econ® self-closing globe valve, bronze, with BSP female thread.

Field of application
  • Applications on ships as a fast-actuating globe valve.
Features
  • With operating lever.
Save to list

€459.90/ pieceexcl. VAT

€556.48incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
695
Norm
EN (DIN)
Construction type
Straight
Housing material
Bronze
Material quality
G-CuSn5ZnPb (Rg5)
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
104 mm
Operation
Lever
Type of disc
Fixed disc
Type of bonnet
Screwed
Stem seal type
Gland seal
Sealing
PTFE
Material disc
MS 58
Spindle material
MS 58
Primary spindle seal material
PTFE
Material bonnet
MS 58
Bonnet gasket material
PTFE
Actuator material
Brass
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
180 °C
Maximum pressure difference at 20 °C
6 bar
DN
1.1/2" (40)
H
140 mm
L
105 mm
M
160 mm
Weight
1.85 kg