ECON®

ECON® Globe valve Type: 417 Steel/Stainless steel Fixed disc Straight PN40 Flange DN25

  • ERIKS:13540418
  • Manufacturer:8716901098252
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Cast steel globe valve, with stainless steel sealing , fixed or loose (SDNR) disc and flange connection, pressure class PN40.
Save to list

229,08 €/ pieceexcl. VAT

277,19 €incl. VAT

407 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
417
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.0619+N
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN25
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
160 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021
Primary spindle seal material
Graphite
Material bonnet
1.0619+N
Bonnet gasket material
Stainless steel/graphite
Actuator material
Sheet steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
40 bar
Kv value
13.2 m³/h
DN
DN25
A
115 mm
H
205 mm
L
160 mm
M
160 mm
Weight
13.2 kg