ECON®

ECON® Globe valve Type: 3251 Stainless steel/PTFE Fixed disc Free-flow PN40 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:11813294
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€352.80/ pieceexcl. VAT

€426.89incl. VAT

Estimated delivery date - 16/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3251
Norm
EN (DIN)
Construction type
Free-flow
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
PN40
Face to Face norm
Manufacturer standard
Face to Face length
120 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Screwed
Stem seal type
Gland seal
Sealing
PTFE
Material disc
AISI 316
Spindle material
AISI 316
Primary spindle seal material
PTFE
Material bonnet
1.4408
Bonnet gasket material
PTFE
Actuator material
Stainless steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
180 °C
Maximum pressure difference at 20 °C
40 bar
DN
1.1/2" (40)
H
160 mm
L
120 mm
M
83 mm
Weight
2.1 kg