ECON®

ECON® Globe valve Type: 3250 Stainless steel/Metal Fixed disc Straight PN16 Internal thread (BSPP) 2" (50)

  • ERIKS:12940721
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Globe valve, stainless steel, with BSP female thread.

Field of application
  • Chemical industry, hospital technology, paint industry and installations with aggressive media.
Save to list

€522.40/ pieceexcl. VAT

€632.10incl. VAT

Estimated delivery date - 16/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3250
Norm
EN (DIN)
Construction type
Straight
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
2" (50)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
106 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Screwed
Stem seal type
Gland seal
Sealing
Metal
Material disc
1.4408
Spindle material
AISI 316
Primary spindle seal material
PTFE
Material bonnet
1.4408
Bonnet gasket material
PTFE
Actuator material
Stainless steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
180 °C
Maximum pressure difference at 20 °C
16 bar
DN
2" (50)
H
180 mm
L
106 mm
M
95 mm
Weight
3.4 kg