ECON®

ECON® Globe valve Type: 277 Low zinc bronze/Low zinc bronze Fixed disc Straight PN16 Flange DN40

  • ERIKS:14379207
  • Manufacturer:8716901133861
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Low-zinc bronze globe valve, with bronze sealing, fixed or loose (SDNR) disc and flange connection, pressure class PN16.
Save to list

€764.40/ pieceexcl. VAT

€924.92incl. VAT

132 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
277
Norm
EN (DIN)
Construction type
Straight
Housing material
Low zinc bronze
Material quality
CC480K
Nominal inner diameter
DN40
Connection
Flange
Pressure rating
PN16
Flange finish
Flat face
Face to Face norm
Manufacturer standard
Face to Face length
120 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Screwed bonnet with secured nut
Stem seal type
Gland seal
Sealing
Low zinc bronze
Material disc
CC480K
Spindle material
Bronze (CuSn8)
Primary spindle seal material
Graphite
Material bonnet
CC480K
Bonnet gasket material
PTFE
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
16 bar
Kv value
39.5 m³/h
DN
DN40
A
150 mm
H
151 mm
L
120 mm
M
100 mm
Weight
5.5 kg