






€422.45/ pieceexcl. VAT
€511.16incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 277 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Low zinc bronze |
Material quality | CC480K |
Nominal inner diameter | DN25 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Flat face |
Face to Face norm | Manufacturer standard |
Face to Face length | 90 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Screwed bonnet with secured nut |
Stem seal type | Gland seal |
Sealing | Low zinc bronze |
Material disc | CC480K |
Spindle material | Bronze (CuSn8) |
Primary spindle seal material | Graphite |
Material bonnet | CC480K |
Bonnet gasket material | PTFE |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 200 °C |
Maximum pressure difference at 20 °C | 16 bar |
Kv value | 20.5 m³/h |
DN | DN25 |
A | 115 mm |
H | 131 mm |
L | 90 mm |
M | 80 mm |
Weight | 2.9 kg |