ECON®

ECON® Globe valve Type: 276 Bronze/Bronze Fixed disc Angle Pattern PN16 Flange DN32

  • ERIKS:12711781
  • Manufacturer:8716901160553
Image 1
Image 2
Image 1
Image 2
Econ® globe valve, angular, bronze, with flanged connection.

Field of application
  • Applications on ships, where a lightweight bronze model is required.
Features
  • Also available with regulating disc.
  • Approval from various inspection bodies possible.
Save to list

€589.05/ pieceexcl. VAT

€712.75incl. VAT

36 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
276
Norm
EN (DIN)
Construction type
Right-angled
Housing material
Bronze
Material quality
G-CuSn5ZnPb (Rg5)
Nominal inner diameter
DN32
Connection
Flange
Pressure rating
PN16
Flange finish
Flat face
Face to Face norm
Manufacturer standard
Face to Face length
90 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Screwed bonnet with secured nut
Stem seal type
Gland seal
Sealing
Bronze
Material disc
CC491K (RG5)
Spindle material
CuZn35Ni (SoMs59)
Primary spindle seal material
Graphite
Material bonnet
G-CuSn5ZnPb (Rg5)
Bonnet gasket material
PTFE
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
16 bar
Alternatives

€431.20/ pieceexcl. VAT

€521.75incl. VAT

11 In stock - Estimated delivery date 05/11/2026