ECON®

ECON® Globe valve Type: 269 Cast iron/Bronze Fixed disc Angle Pattern PN16 Flange DN50

  • ERIKS:11810802
  • Manufacturer:8716901007766
Image 1
Image 2
Image 1
Image 2
Econ® globe valve, angular, cast iron, with bronze interior and flanged connection.

Field of application
  • Liquids, warm and cold water, gases.
  • Applications in the maritime sector thanks to the bronze interior.
Features
  • Also available with regulating disc or regulating disc with position indicator.
Save to list

€300.80/ pieceexcl. VAT

€363.97incl. VAT

31 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
269
Norm
EN (DIN)
Construction type
Right-angled
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN50
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 8
Face to Face length
125 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Material disc
CC491K
Spindle material
CuZn40Mn1.5
Primary spindle seal material
Graphite
Material bonnet
EN-JL1040
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
225 °C
Maximum pressure difference at 20 °C
16 bar
Kv value
51 m³/h
DN
DN50
A
165 mm
H
243 mm
L
125 mm
M
160 mm
Weight
11.8 kg