ECON®

ECON® Globe valve Type: 268 Cast iron/Bronze Fixed disc Straight PN16 Flange DN125

  • ERIKS:11810791
  • Manufacturer:8716901006592
Image 1
Image 2
Image 1
Image 2
Econ® globe valve, cast iron, with bronze interior and flanged connection.

Field of application
  • Liquids, warm and cold water, gases.
  • Applications in the maritime sector thanks to the bronze interior.
Features
  • Also available with regulating disc or regulating disc with position indicator.
Save to list

€998.40/ pieceexcl. VAT

€1,208.06incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
268
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN125
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
400 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Material disc
CC491K
Spindle material
CuZn40Mn1.5
Primary spindle seal material
Graphite
Material bonnet
EN-JL1040
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
225 °C
Maximum pressure difference at 20 °C
16 bar
Kv value
225 m³/h
DN
DN125
A
250 mm
H
423 mm
L
400 mm
M
250 mm
Weight
52.8 kg