ECON®

ECON® Globe valve Type: 268 Cast iron/Bronze Balancing disc Straight PN16 Flange DN200

  • ERIKS:12035569
  • Manufacturer:8716901007711
Image 1
Image 2
Image 1
Image 2
Econ® globe valve, cast iron, with bronze interior and flanged connection.

Field of application
  • Liquids, warm and cold water, gases.
  • Applications in the maritime sector thanks to the bronze interior.
Features
  • Also available with regulating disc or regulating disc with position indicator.
Save to list

€5,268.00/ pieceexcl. VAT

€6,374.28incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
268
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
600 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Balanced valve
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Material disc
CC491K
Spindle material
CuZn40Mn1.5
Primary spindle seal material
Graphite
Material bonnet
EN-JL1040
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
225 °C
Maximum pressure difference at 20 °C
16 bar
Kv value
690 m³/h
DN
DN200
A
340 mm
H
609 mm
L
600 mm
M
360 mm
Weight
126 kg