




€596.75/ pieceexcl. VAT
€722.07incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 254 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Bronze |
Material quality | G-CuSn5ZnPb (Rg5) |
Nominal inner diameter | DN40 |
Connection | Flange |
Pressure rating | PN32 |
Pressure rating flange | PN16 |
Flange finish | Flat face |
Face to Face norm | Manufacturer standard |
Face to Face length | 130 mm |
Operation | Hand wheel |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
Stem seal type | Gland seal |
Sealing | PTFE |
Material disc | Stainless steel |
Spindle material | CuZn41Pb2 |
Primary spindle seal material | Fiber Gasket |
Material bonnet | G-CuSn5ZnPb (Rg5) |
Bonnet gasket material | Fiber Gasket |
Actuator material | Aluminium |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 185 °C |
Maximum pressure difference at 20 °C | 32 bar |
DN | DN40 |
A | 150 mm |
H | 171 mm |
L | 130 mm |
M | 90 mm |
Weight | 5.9 kg |