ECON®

ECON® Globe valve Type: 251A Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 3/4" (20)

  • ERIKS:11815440
  • Manufacturer:8716901006059
Image 1
Image 2
Image 1
Image 2
Econ® bronze globe valve, with PTFE sealing, fixed disc and BSPP thread connection, pressure class PN16.
Save to list

€62.44/ pieceexcl. VAT

€75.55incl. VAT

28 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
251A
Norm
EN (DIN)
Construction type
Straight
Housing material
Bronze
Material quality
CC491K
Nominal inner diameter
3/4" (20)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
70 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Screwed
Stem seal type
Gland seal
Sealing
PTFE
Material disc
CW614N
Spindle material
CW614N
Primary spindle seal material
PTFE
Material bonnet
CW614N
Bonnet gasket material
Fiber Gasket
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
185 °C
Maximum pressure difference at 20 °C
16 bar
DN
3/4" (20)
H
110 mm
L
70 mm
M
70 mm
Weight
0.6 kg