




€229.95/ pieceexcl. VAT
€278.24incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 250 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Bronze |
Material quality | G-CuSn5ZnPb (Rg5) |
Nominal inner diameter | 2" (50) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 130 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
Stem seal type | Gland seal |
Sealing | Bronze |
Material disc | CW614N |
Spindle material | CW614N |
Primary spindle seal material | Fiber Gasket |
Material bonnet | CW614N |
Bonnet gasket material | Fiber Gasket |
Actuator material | Aluminium |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 200 °C |
Maximum pressure difference at 20 °C | 16 bar |
DN | 2" (50) |
H | 185 mm |
L | 130 mm |
M | 110 mm |
Weight | 2.9 kg |