ECON®

ECON® Globe valve Type: 1270 Bronze/Bronze Fixed disc Straight PN16 Flange DN100

  • ERIKS:11812078
  • Manufacturer:8716901162823
Image 1
Image 2
Image 1
Image 2
Save to list

€3,521.00/ pieceexcl. VAT

€4,260.41incl. VAT

5 In stock - Available while stock lasts - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1270
Norm
EN (DIN)
Construction type
Straight
Housing material
Bronze
Material quality
G-CuSn5ZnPb (Rg5)
Nominal inner diameter
DN100
Connection
Flange
Pressure rating
PN16
Flange finish
Flat face
Face to Face norm
Manufacturer standard
Face to Face length
270 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Material disc
CC491K (RG5)
Spindle material
CuZn35Ni (SoMs59)
Primary spindle seal material
Graphite
Material bonnet
G-CuSn5ZnPb (Rg5)
Bonnet gasket material
Graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
16 bar
Kv value
207 m³/h
Alternatives

€3,615.50/ pieceexcl. VAT

€4,374.76incl. VAT

14 In stock - Estimated delivery date 09/11/2026