ECON®

ECON® Glass thermometer Type: 1656 Plastic Measuring range: from-30 to 50°C Insert length: 63mm Process connection material: Brass 1/2" BSPP(G)

  • ERIKS:12725766
  • Manufacturer:8716901094360
Image 1
Image 2
Image 1
Image 2
Save to list

90,10 €/ pieceexcl. VAT

109,02 €incl. VAT

19 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1656
Measuring range
from -30 to 50 °C
Model
Medium (150 mm)
Construction type
Right-angled
Angle
90°
Connection location
Back
Process connection
External thread
Size process connection
1/2" BSPP(G)
Insert length
63 mm
Process connection material
Brass
Housing material
Plastic
Max. operating pressure
16 bar
TMA - maximum allowable temperature
50 °C
L
50 - 63 - 100 mm
G
1/2"
H
150 mm