




€69.70/ pieceexcl. VAT
€84.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1654 |
Measuring range | from 0 to 120 °C |
Model | Small (110 mm) |
Construction type | Straight |
Connection location | Below |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Insert length | 50 mm |
Process connection material | Brass |
Housing material | Plastic |
Max. operating pressure | 16 bar |
TMA - maximum allowable temperature | 120 °C |
L | 40 - 50 - 63 mm |
G | 1/2" |
B | 36 mm |
ØD | 10 mm |
H | 110 mm |
H1 | 130 mm |