




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1651 |
Measuring range | from 0 to 120 °C |
Model | Small (110 mm) |
Construction type | Angle |
Angle | 135° |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Insert length | 50 mm |
Process connection material | Brass |
Housing material | Aluminium |
Max. operating pressure | 16 bar |
TMA - maximum allowable temperature | 120 °C |
Surface protection | Anodized |
L | 40 - 50 - 63 mm |
G | 1/2" |
ØD | 10 mm |
H | 110 mm |