




€73.61/ pieceexcl. VAT
€89.07incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1649 |
Measuring range | from 0 to 160 °C |
Model | Medium (150 mm) |
Construction type | Right-angled |
Angle | 90° |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Insert length | 160 mm |
Process connection material | Brass |
Housing material | Aluminium |
Max. operating pressure | 16 bar |
TMA - maximum allowable temperature | 160 °C |
Surface protection | Anodized |
L | 30-40-50 63-100-160 mm |
G | 1/2" |
ØD | 10 mm |
H | 150 mm |