ECON®

ECON® Glass thermometer Type: 1648 Aluminium Measuring range: from 0 to 100°C Insert length: 50mm Process connection material: Brass 1/2" BSPP(G)

  • ERIKS:13384415
  • Manufacturer:8716901094582
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€157.00/ pieceexcl. VAT

€189.97incl. VAT

28 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1648
Measuring range
from 0 to 100 °C
Model
Small (110 mm)
Construction type
Right-angled
Angle
90°
Connection location
Back
Process connection
External thread
Size process connection
1/2" BSPP(G)
Insert length
50 mm
Process connection material
Brass
Housing material
Aluminium
Max. operating pressure
16 bar
TMA - maximum allowable temperature
100 °C
Surface protection
Anodized
L
30-40-50 63-100-160 mm
G
1/2"
ØD
10 mm
H
110 mm