




€74.29/ pieceexcl. VAT
€89.89incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1647 |
Measuring range | from -30 to 50 °C |
Model | Large (200 mm) |
Construction type | Straight |
Connection location | Below |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Insert length | 63 mm |
Process connection material | Brass |
Housing material | Aluminium |
Max. operating pressure | 16 bar |
TMA - maximum allowable temperature | 50 °C |
Surface protection | Anodized |
L | 63-100-160 mm |
G | 1/2" |
B | 36 mm |
ØD | 10 mm |
H | 200 mm |
H1 | 220 mm |