ECON®

ECON® Glass thermometer Type: 1646 Aluminium Measuring range: from 0 to 60°C Insert length: 100mm Process connection material: Stainless steel 316Ti 1/2" BSPP(G)

  • ERIKS:13384433
  • Manufacturer:8716901104977
Image 1
Image 2
Image 1
Image 2
Save to list

€258.50/ pieceexcl. VAT

€312.79incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1646
Measuring range
from 0 to 60 °C
Model
Medium (150 mm)
Construction type
Straight
Connection location
Below
Process connection
External thread
Size process connection
1/2" BSPP(G)
Insert length
100 mm
Process connection material
Stainless steel 316Ti
Housing material
Aluminium
Max. operating pressure
16 bar
TMA - maximum allowable temperature
60 °C
Surface protection
Anodized
L
30 - 40 - 50 63 - 75 100 - 160 mm
G
1/2"
B
36 mm
ØD
10 mm
H
150 mm
H1
170 mm