ECON®

ECON® Glass thermometer Type: 1646 Aluminium Measuring range: from 0 to 120°C Insert length: 63mm Process connection material: Brass 1/2" BSPP(G)

  • ERIKS:11812506
  • Manufacturer:8716901115256
Image 1
Image 2
Image 1
Image 2
Save to list

€58.40/ pieceexcl. VAT

€70.66incl. VAT

79 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1646
Measuring range
from 0 to 120 °C
Model
Medium (150 mm)
Construction type
Straight
Connection location
Below
Process connection
External thread
Size process connection
1/2" BSPP(G)
Insert length
63 mm
Process connection material
Brass
Housing material
Aluminium
Max. operating pressure
16 bar
TMA - maximum allowable temperature
120 °C
Surface protection
Anodized
L
30 - 40 - 50 63 - 75 100 - 160 mm
G
1/2"
B
36 mm
ØD
10 mm
H
150 mm
H1
170 mm