ECON®

ECON® Glass thermometer Type: 1645 Aluminium Measuring range: from 0 to 100°C Insert length: 40mm Process connection material: Brass 1/2" BSPP(G)

  • ERIKS:13028956
  • Manufacturer:8716901113146
Image 1
Image 2
Image 1
Image 2
Save to list

53,98 €/ pieceexcl. VAT

65,32 €incl. VAT

5 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1645
Measuring range
from 0 to 100 °C
Model
Small (110 mm)
Construction type
Straight
Connection location
Below
Process connection
External thread
Size process connection
1/2" BSPP(G)
Insert length
40 mm
Process connection material
Brass
Housing material
Aluminium
Max. operating pressure
16 bar
TMA - maximum allowable temperature
100 °C
Surface protection
Anodized
L
30-40-50 63-100-160 mm
G
1/2"
B
30 mm
ØD
10 mm
H
110 mm
H1
130 mm