ECON®

ECON® Gearbox Type: 4025 Series: AB 880W Cast iron IP68 Square (45°) according to ISO 27mm Mounting flange: F14

  • ERIKS:13490246
  • Manufacturer:8716901240880
Image 1
Image 2
Image 1
Image 2
Save to list

€457.30/ pieceexcl. VAT

€553.33incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
AB
Type
4025
Housing material
Cast iron
Material quality housing
EN-JL1040
Surface protection
Epoxy
Shape insert
Square (45°) according to ISO
Insert dimensions
27 mm
Top flange standard
ISO 5211
Mounting flange
F14
Distance of mounting holes
80x30
Max. torque
1000 Nm
Position indicator material
1.0065
Material worm shaft
1.4305
Degree of protection (IP)
IP68
Area of application
Outside
Suitable for underwater
No